ATM7
Mersen Fuses, ATM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATM7

Mersen Fuses, ATM Series
In stock
Item Number
ATM7
MFG Item Number
ATM7
Series
ATM7 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ATM Series
Item #
ATM7
Fuse, 600V 7A Midget, X217278

ATM Series Information

  • .10~30 Amps
  • 600 VAC
  • 500 VDC
  • Fast Acting
  • Cartridge
ATM fuses are rated 600 volts AC, with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40, and 30/50 amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATM7
Item Number ATM7
Manufacturer Mersen
Product Series ATM
Family Series Mersen Fuses, ATM Series
Current Rating 7 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contact No
Length (mm) 38.1 mm
Diameter (mm) 10.31 mm
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 1.5 "
Net Weight 0.012 lbs
Gross Weight 0.012 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved