ATMR30
Mersen Fuses, ATMR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATMR30

Mersen Fuses, ATMR Series
In stock
Item Number
ATMR30
MFG Item Number
ATMR30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ATMR Series
Item #
ATMR30
Fuse, 600V 30A CC, C215236

ATMR Series Information

  • .1~30 Amps
  • 600 VAC
  • Fiberglass Body
  • Cartridge
  • UL, CSA Approvals
ATMR fuses are the smallest dimension 600V fuses suitable for branch circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast acting fuses give current limiting protection to general circuits.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATMR30
Item Number ATMR30
Manufacturer Mersen
Product Series ATMR
Family Series Mersen Fuses, ATMR Series
Current Rating 30 A
Voltage (AC) 600 V
Voltage (DC) 600 V
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved