ATQ20
Mersen Fuses, ATQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATQ20

Mersen Fuses, ATQ Series
In stock
Item Number
ATQ20
MFG Item Number
ATQ20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ATQ Series
Item #
ATQ20
Fuse, 20A, 500V, T, Midget, S219344

ATQ Series Information

  • .10~30 Amps
  • 500 VAC
  • Time Delay
  • Cartridge
  • UL, CSA Approvals
ATQ midget time delay fuses are rated a full 500 volts AC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits up to 30A where the available short circuit current does not exceed 10,000A. Typical applications of the ATQ series are supplemental protection of lighting, solenoid, motor, and transformer circuits.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATQ20
Item Number ATQ20
Manufacturer Mersen
Product Series ATQ
Family Series Mersen Fuses, ATQ Series
Current Rating 20 A
Voltage (AC) 500 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 500 V
Trip Indicator No
Alarm Contact No
Length (mm) 38.1 mm
Diameter (mm) 10.31 mm
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 1.5 "
Net Weight 0.012 lbs
Gross Weight 0.012 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved