CRS60
Mersen Fuses, CRS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRS60

Mersen Fuses, CRS Series
In stock
Item Number
CRS60
MFG Item Number
CRS60
Series
CRS60 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CRS Series
Item #
CRS60
Fuse, DUAL.ELE T/D (600V) SAME,

CRS Series Information

  • 15~600 Amps
  • 600 VAC
  • Time Delay
  • Cartridge or Center Blade
  • CSA Certified Type "D"
Ferraz Shawmut CRS fuses are standard fuses, Type "D", with 10kA short circuit rating. Type "D" fuses satisfy the Canadian Electrical Code requirement for low melting point fuses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRS60
Item Number CRS60
Manufacturer Mersen
Product Series CRS
Family Series Mersen Fuses, CRS Series
Current Rating 60 A
Voltage (AC) 600 VAC
Characteristic Time Delay
Package Type Cartridge
Trip Indicator No
Alarm Contact No
RoHS Yes
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved