CRS70
Mersen Fuses, CRS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRS70

Mersen Fuses, CRS Series
In stock
Item Number
CRS70
MFG Item Number
CRS70
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CRS Series
Item #
CRS70
FUSE,DUAL.ELE T/D (600V) SAME

CRS Series Information

  • 15~600 Amps
  • 600 VAC
  • Time Delay
  • Cartridge or Center Blade
  • CSA Certified Type "D"
Ferraz Shawmut CRS fuses are standard fuses, Type "D", with 10kA short circuit rating. Type "D" fuses satisfy the Canadian Electrical Code requirement for low melting point fuses.

Specifications

Specifications
Manufacturer Part Number CRS70
Item Number CRS70
Manufacturer Mersen
Product Series CRS
Family Series Mersen Fuses, CRS Series
Current Rating 70 A
Voltage (AC) 600 VAC
Characteristic Time Delay
Package Type Center Bladed
Interrupt Rating 10 kA @ 600 V
Trip Indicator No
Alarm Contact No
RoHS Yes
Net Weight 0.55 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved