FBJ30
Mersen Disconnect Switches, FUSERBLOC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FBJ30

Mersen Disconnect Switches, FUSERBLOC Series
In stock
Item Number
FBJ30
MFG Item Number
FBJ30
Availability

Obsolete Item No Longer Available

Product Details

Overview

Disconnect Switches, FUSERBLOC Series
Item #
FBJ30
DISCONNECT SWITCH, FUSIBLE, 3-P, 30A

FUSERBLOC Series Information

  • 30~600 Amps
  • 600VAC; 250VDC Maximum
  • UL 98; CSA 703166
  • 2, 3, or 4 Poles
  • Panel Mounting
Ferraz Shawmut FUSERBLOC disconnect switches are extremely durable, manually operated, fusible disconnect switches. These heavy‑duty switches are designed with the most up‑to‑date disconnect technology available. FUSERBLOC gives you the product that "makes and breaks" power circuits on load. These switches are tested and approved for use in the most demanding applications, such as "Service Entrance".

  • Compact Footprint
  • Finger Proof for Improved Safety
  • Front or Side Operated
  • Flange Operation
  • Double Break Contacts Per Pole Up to 400A


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FBJ30
Item Number FBJ30
Manufacturer Mersen
Product Series FUSERBLOC
Family Series Mersen Disconnect Switches, FUSERBLOC Series
Poles 3
Current Rating 30 A
Operator Type Thru-Door
Mounting Panel
UL Class UL98
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Fusible Yes
Fuse Class J
Comments Handles and shafts or cables are required and sold separately.
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved