FES2
Mersen Fuses, FES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FES2

Mersen Fuses, FES Series
In stock
Item Number
FES2
MFG Item Number
FES2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FES Series
Item #
FES2
Fuse, Class C Form II, G218897

FES Series Information

  • 2~200 Amps
  • 600 VAC
  • 350~460 VDC
  • Fast Acting
  • Bolt In Mounting
Ferraz Shawmut Class C fuses have British standard (BS88) dimensions and are exact replacements for the British fuses and older HRCII‑C fuses. Class C fuses are not dimensionally or electrically interchangeable with other North American fuses. They feature ceramic bodies and bolt‑in mounting. They are for short‑circuit protection only, in motor controllers, for example, where overload protection is provided by an overload relay.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FES2
Item Number FES2
Manufacturer Mersen
Product Series FES
Family Series Mersen Fuses, FES Series
Current Rating 2 A
Voltage (AC) 600 VAC
Voltage (DC) 460 VDC
Characteristic Fast Acting
Package Type Offset Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CSA
RoHS Yes
Net Weight 0.105 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved