FESC100
Mersen Fuses, FESC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FESC100

Mersen Fuses, FESC Series
In stock
Item Number
FESC100
MFG Item Number
FESC100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FESC Series
Item #
FESC100
Fuse, Class C Form II, R213777

FESC Series Information

  • 80~600 Amps
  • 600 VAC
  • 350~460 VDC
  • Fast Acting
  • Bolt In Mounting
Ferraz Shawmut Class C fuses have British standard (BS88) dimensions and are exact replacements for the British fuses and older HRCII‑C fuses. Class C fuses are not dimensionally or electrically interchangeable with other North American fuses. They feature ceramic bodies and bolt‑in mounting. They are for short‑circuit protection only, in motor controllers, for example, where overload protection is provided by an overload relay.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FESC100
Item Number FESC100
Manufacturer Mersen
Product Series FESC
Family Series Mersen Fuses, FESC Series
Current Rating 100 A
Voltage (AC) 600 VAC
Voltage (DC) 350 VDC
Characteristic Fast Acting
Package Type Offset Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CSA
RoHS Yes
Net Weight 0.9 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved