FESF400
Mersen Fuses, FESF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FESF400

Mersen Fuses, FESF Series
In stock
Item Number
FESF400
MFG Item Number
FESF400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FESF Series
Item #
FESF400
Fuse, Class C Form II, X223143

FESF Series Information

  • 250~400 Amps
  • 600 VAC
  • 460 VDC
  • Fast Acting
  • Bolt In Mounting
Ferraz Shawmut Class C fuses have British standard (BS88) dimensions and are exact replacements for the British fuses and older HRCII‑C fuses. Class C fuses are not dimensionally or electrically interchangeable with other North American fuses. They feature ceramic bodies and bolt‑in mounting. They are for short‑circuit protection only, in motor controllers, for example, where overload protection is provided by an overload relay.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FESF400
Item Number FESF400
Manufacturer Mersen
Product Series FESF
Family Series Mersen Fuses, FESF Series
Current Rating 400 A
Voltage (AC) 600 VAC
Voltage (DC) 460 VDC
Characteristic Fast Acting
Package Type Offset Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CSA
RoHS Yes
Net Weight 1.3 lbs
Gross Weight 1.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved