GAB10
Mersen Fuses, GAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GAB10

Mersen Fuses, GAB Series
In stock
Item Number
GAB10
MFG Item Number
GAB10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GAB Series
Item #
GAB10
Fuse, 250V 10A 1-1/4X1/4 SM,

GAB Series Information

  • .125~30 Amps
  • 250 VAC
  • Fast Acting
  • Cartridge
  • Ceramic Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GAB10
Item Number GAB10
Manufacturer Mersen
Product Series GAB
Family Series Mersen Fuses, GAB Series
Material Glass
Current Rating 10 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CE, CSA, UL
RoHS No
Length (In) 1.25 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved