GDG10
Mersen Fuses, GDG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDG10

Mersen Fuses, GDG Series
In stock
Item Number
GDG10
MFG Item Number
GDG10
Series
GDG10 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GDG Series
Item #
GDG10
FUSE

GDG Series Information

  • .03125~10 Amps
  • 250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDG10
Item Number GDG10
Manufacturer Mersen
Product Series GDG
Family Series Mersen Fuses, GDG Series
Material Glass
Current Rating 10 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CE, CSA, UL
RoHS No
Length (In) 0.8 "
Net Weight 0.0006 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved