GDG2
Mersen Fuses, GDG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDG2

Mersen Fuses, GDG Series
In stock
Item Number
GDG2
MFG Item Number
GDG2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GDG Series
Item #
GDG2
FUSE

GDG Series Information

  • .03125~10 Amps
  • 250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDG2
Item Number GDG2
Manufacturer Mersen
Product Series GDG
Family Series Mersen Fuses, GDG Series
Material Glass
Current Rating 2 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CE, CSA, UL
RoHS No
Length (In) 0.8 "
Net Weight 0.0002 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved