GDL1
Mersen Fuses, GDL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDL1

Mersen Fuses, GDL Series
In stock
Item Number
GDL1
MFG Item Number
GDL1
Series
GDL1 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GDL Series
Item #
GDL1
Fuse, 1A, 250V, 1/4in.x1-1/4in., A217028

GDL Series Information

  • .01~30 Amps
  • 32~250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Manufacturer Part Number GDL1
Item Number GDL1
Manufacturer Mersen
Product Series GDL
Family Series Mersen Fuses, GDL Series
Material Glass
Current Rating 1 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 1.25 "
Net Weight 0.0003 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved