GGC2
Mersen Fuses, GGC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GGC2

Mersen Fuses, GGC Series
In stock
Item Number
GGC2
MFG Item Number
GGC2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GGC Series
Item #
GGC2
Fuse, 250V 2A 1-1/4X1/4, M1037633

GGC Series Information

  • .01~30 Amps
  • 32~250 VAC
  • Fast Acting
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GGC2
Item Number GGC2
Manufacturer Mersen
Product Series GGC
Family Series Mersen Fuses, GGC Series
Material Glass
Current Rating 2 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 1.25 "
Net Weight 0.0003 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved