GSF3.150
Mersen Fuses, GSF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSF3.150

Mersen Fuses, GSF Series
In stock
Item Number
GSF3.150
MFG Item Number
GSF3-15/100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GSF Series
Item #
GSF3.150
250V 3-15/100A 5X20mm TD FUSE

GSF Series Information

  • .20~10 Amps
  • 250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Ceramic Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSF3-15/100
Item Number GSF3.150
Manufacturer Mersen
Product Series GSF
Family Series Mersen Fuses, GSF Series
Material Ceramic
Current Rating 3.15 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 1.5 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 0.8 "
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved