GSF5
Mersen Fuses, GSF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSF5

Mersen Fuses, GSF Series
In stock
Item Number
GSF5
MFG Item Number
GSF5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GSF Series
Item #
GSF5
FUSE

GSF Series Information

  • .20~10 Amps
  • 250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Ceramic Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSF5
Item Number GSF5
Manufacturer Mersen
Product Series GSF
Family Series Mersen Fuses, GSF Series
Material Ceramic
Current Rating 5 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 1.5 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 0.8 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved