HB65
Mersen Industrial Accessories, HB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HB65

Mersen Industrial Accessories, HB Series
In stock
Item Number
HB65
MFG Item Number
HB65
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, hb Series
Item #
HB65
Pistol Handle, 65mmX6mm, Red/Blk

hb Series Information

  • Black Handle
  • External Front Operation
  • Pistol Style

Specifications

Specifications
Manufacturer Part Number HB65
Item Number HB65
Manufacturer Mersen
Product Series hb
Family Series Mersen Industrial Accessories, HB Series
Handle Length 2.56 "
Padlockable No
Color Black
Defeatable No
Handle Type Pistol Handle
NEMA Rating NEMA 1, NEMA 3R, NEMA 12
IP Rating IP65
Net Weight 0.29 lbs
Gross Weight 0.264 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved