HSJ25
Mersen Fuses, HSJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSJ25

Mersen Fuses, HSJ Series
In stock
Item Number
HSJ25
MFG Item Number
HSJ25
Series
HSJ25 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, HSJ Series
Item #
HSJ25
Fuse, 600V 25A Class J HS, G235871

HSJ Series Information

  • 1~600 Amps
  • 600 VAC
  • 500 VDC
  • Cartridge or Center Bolted
  • UL, CSA Approvals
The HSJ fuses combine the low thermal energy of a semiconductor fuse and the branch performance of a Class J UL fuse. This fuse was designed for the starting characteristics of solid state motor controllers. THE HSJ can provide branch circuit protection per NEC requirements, as well as very low thermal energy for protection of power semiconductors such as Diodes, SCR's, GTO's and SSR's.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HSJ25
Item Number HSJ25
Manufacturer Mersen
Product Series HSJ
Family Series Mersen Fuses, HSJ Series
Current Rating 25 A
Voltage (AC) 600 VAC
Voltage (DC) 500 VDC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved