HSJ35
Mersen Fuses, HSJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSJ35

Mersen Fuses, HSJ Series
In stock
Item Number
HSJ35
MFG Item Number
HSJ35
Series
HSJ35 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, HSJ Series
Item #
HSJ35
Fuse, 600V 35A Class J HS, J235873

HSJ Series Information

  • 1~600 Amps
  • 600 VAC
  • 500 VDC
  • Cartridge or Center Bolted
  • UL, CSA Approvals
The HSJ fuses combine the low thermal energy of a semiconductor fuse and the branch performance of a Class J UL fuse. This fuse was designed for the starting characteristics of solid state motor controllers. THE HSJ can provide branch circuit protection per NEC requirements, as well as very low thermal energy for protection of power semiconductors such as Diodes, SCR's, GTO's and SSR's.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HSJ35
Item Number HSJ35
Manufacturer Mersen
Product Series HSJ
Family Series Mersen Fuses, HSJ Series
Current Rating 35 A
Voltage (AC) 600 VAC
Voltage (DC) 500 VDC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved