M30J12
Mersen Disconnect Switches, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M30J12

Mersen Disconnect Switches, M Series
In stock
Item Number
M30J12
MFG Item Number
M30J12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, M Series
Item #
M30J12
Disconnect Switch, 3-P, 30A/600V,

M Series Information

  • Load‑Break/Load Make
  • Modular Design
Mersen's M Series of Fusible and Non Fusible Disconenct Switches are listed to UL 98 and IEC approved. They're service entrance devices that are capable of fully rated load‑break and load make. The M series disconnect swithces employ a modular design that enables the handle to be placed amoungst the poles or at the ends.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M30J12
Item Number M30J12
Manufacturer Mersen
Product Series M
Family Series Mersen Disconnect Switches, M Series
Poles 3
Current Rating 30 A
UL Class UL98
Fusible Yes
Fuse Class J
Approvals CE, cUL, UL
RoHS Yes
Net Weight 1.54 lbs
Gross Weight 1.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved