M633
Mersen Disconnect Switches, UL508 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M633

Mersen Disconnect Switches, UL508 Series
In stock
Item Number
M633
MFG Item Number
M633
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, UL508 Series
Item #
M633
Disconnect Switch, 3-P, 63A, N/F

UL508 Series Information

  • Side‑mount auxiliary contacts and additional poles
  • Double‑break, silver‑plated contacts
  • DIN‑rail, base, or door‑ mounting
  • Choice of handles and shafts
  • Padlockable
The M‑series Load Break Switch is the most compact industrial‑grade switch on the market. Capable of making or breaking loads up to 600V (UL), 690V (IEC), it is suitable as a motor disconnect. Extremely compact and robust, these switches have a variety of mounting options including DIN‑rail, base, or door‑mounting. A wide assortment of handles, shafts and accessories are available to accommodate any installation requirement.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M633
Item Number M633
Manufacturer Mersen
Product Series UL508
Family Series Mersen Disconnect Switches, UL508 Series
Poles 3
Current Rating 63 A
Operator Type Front
Mounting Panel
UL Class UL508
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Max HP 600V 3PH 30 hp
Max HP 120V 1P 2 hp
Max HP 240V 1P 7.5 hp
Fusible No
Approvals CE, UL
RoHS No
Net Weight 0.55 lbs
Gross Weight 0.594 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved