MPDB62193
Mersen Power Distribution Blocks, MPDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPDB62193

Mersen Power Distribution Blocks, MPDB Series
In stock
Item Number
MPDB62193
MFG Item Number
MPDB62193
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, MPDB Series
Item #
MPDB62193
PDB 3P Cu Miniature UL1953

MPDB Series Information

  • Adder Poles
  • Wire Connectors
  • Insulators
  • Spacings
  • Safety Covers

Mersen power distribution blocks provide a safe and easy method of splicing cables,
splitting primary power into secondary circuits and fulfilling requirements for fixed
junction tap‑off points. All blocks are UL and CSA approved while meeting spacing
requirements for feeder and branch circuits in conjunction with UL508A and the National
Electrical Code. PDB options include single or dual conductor primary inputs and up to
30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs.

The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63
series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69
series), in both aluminum and copper.

Specifications

Specifications
Manufacturer Part Number MPDB62193
Item Number MPDB62193
Manufacturer Mersen
Product Series MPDB
Family Series Mersen Power Distribution Blocks, MPDB Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 2
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 2/0-14 AWG
Output Wire Range 4-14 AWG
Includes Cover No
Composition Glass-Fill Polycarbonate
UL Compliance UL1953
Color Black
Approvals CSA, UL
RoHS Yes
Net Weight 0.95 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved