Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NDZGG50V10

Mersen Fuses
In stock
Item Number
NDZGG50V10
MFG Item Number
NDZGG50V10
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fuses, Series
Item #
NDZGG50V10
Fuse, NDZ-SICH.EInSATZ 10A GL-gG,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NDZGG50V10
Item Number NDZGG50V10
Manufacturer Mersen
Family Series Mersen Fuses
Case Color Code Red
Package Code NDZ
Voltage (AC) 500 VAC
Current Rating 10 A
Voltage (DC) 500 VDC
Class gG, gL
Characteristic Power
Package Type Bottle
Trip Indicator No
Alarm Contact No
Length (mm) 50 mm
Width (mm) 12 mm
Depth (mm) 12 mm
Body Length (mm) 50 mm
Diameter (mm) 12 mm
Diameter (in) 0.47 "
Length (In) 1.97 "
Body Length (in) 1.97 "
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved