NDZGG50V16
Mersen Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NDZGG50V16

Mersen Fuses
In stock
Item Number
NDZGG50V16
MFG Item Number
NDZGG50V16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
NDZGG50V16
Fuse, NDZ-SICH.EInSATZ 16A GL-gG,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NDZGG50V16
Item Number NDZGG50V16
Manufacturer Mersen
Family Series Mersen Fuses
Case Color Code Gray
Package Code NDZ
Voltage (AC) 500 VAC
Current Rating 16 A
Voltage (DC) 500 VDC
Class gG, gL
Characteristic Power
Package Type Bottle
Trip Indicator No
Alarm Contact No
Length (mm) 50 mm
Width (mm) 12 mm
Depth (mm) 12 mm
Body Length (mm) 50 mm
Diameter (mm) 12 mm
Diameter (in) 0.47 "
Length (In) 1.97 "
Body Length (in) 1.97 "
RoHS No
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved