NDZGG50V25
Mersen Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NDZGG50V25

Mersen Fuses
In stock
Item Number
NDZGG50V25
MFG Item Number
NDZGG50V25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
NDZGG50V25
Fuse, NDZ-SICH.EInSATZ 25A GL-gG,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NDZGG50V25
Item Number NDZGG50V25
Manufacturer Mersen
Family Series Mersen Fuses
Case Color Code Yellow
Package Code NDZ
Voltage (AC) 500 VAC
Current Rating 25 A
Voltage (DC) 500 VDC
Class gG, gL
Characteristic Power
Package Type Bottle
Trip Indicator No
Alarm Contact No
Length (mm) 50 mm
Width (mm) 12 mm
Depth (mm) 12 mm
Body Length (mm) 50 mm
Diameter (mm) 12 mm
Diameter (in) 0.47 "
Length (In) 1.97 "
Body Length (in) 1.97 "
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved