NRN5
Mersen Fuses, NRN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NRN5

Mersen Fuses, NRN Series
In stock
Item Number
NRN5
MFG Item Number
NRN5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NRN Series
Item #
NRN5
FUSE,ONETIME (250V) SAME AS FA

NRN Series Information

  • 1~600 Amps
  • 250 Volts
  • Non Time Delay
  • Cartridge or Center Blade
  • Certfied Type "P" Available
Ferraz Shawmut NRN fuses are standard non‑time delay fuses, with a 10kA short circuit rating. NRN15 through NRN60 fuses are certified as Type "P" fuses, satisfying the Canadian Electrical Code for low melting point non time delay fuses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NRN5
Item Number NRN5
Manufacturer Mersen
Product Series NRN
Family Series Mersen Fuses, NRN Series
Current Rating 5 A
Voltage (AC) 250 VAC
Characteristic Non Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved