NRN80
Mersen Fuses, NRN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NRN80

Mersen Fuses, NRN Series
In stock
Item Number
NRN80
MFG Item Number
NRN80
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NRN Series
Item #
NRN80
FUSE

NRN Series Information

  • 1~600 Amps
  • 250 Volts
  • Non Time Delay
  • Cartridge or Center Blade
  • Certfied Type "P" Available
Ferraz Shawmut NRN fuses are standard non‑time delay fuses, with a 10kA short circuit rating. NRN15 through NRN60 fuses are certified as Type "P" fuses, satisfying the Canadian Electrical Code for low melting point non time delay fuses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NRN80
Item Number NRN80
Manufacturer Mersen
Product Series NRN
Family Series Mersen Fuses, NRN Series
Current Rating 80 A
Voltage (AC) 250 VAC
Characteristic Non Time Delay
Package Type Center Bladed
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 0.29 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved