OT15
Mersen Fuses, OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OT15

Mersen Fuses, OT Series
In stock
Item Number
OT15
MFG Item Number
OT15
Series
OT15 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, OT Series
Item #
OT15
Fuse, 250V 15A 2x9/16 K5, J219842

OT Series Information

  • 1~600 Amps
  • 250 VAC
  • 250 VDC
  • Cartridge or Center Bladed
  • UL, CSA Approvals
OT general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non‑motor loads. OT fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OT fuses are not rejection fuses care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OT15
Item Number OT15
Manufacturer Mersen
Product Series OT
Family Series Mersen Fuses, OT Series
Current Rating 15 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contact No
Approvals CE
RoHS Yes
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved