OTM15
Mersen Fuses, OTM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OTM15

Mersen Fuses, OTM Series
In stock
Item Number
OTM15
MFG Item Number
OTM15
Series
OTM15 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, OTM Series
Item #
OTM15
Fuse, 250V 15A 1 1/2x13/32 MID,

OTM Series Information

  • 1~30 Amps
  • 250 VAC
  • Fast Acting
  • Cartridge
  • UL, CSA Approvals
One time OTM midget fuses provide low cost protection for 250 volt AC general purpose lighting, heating, control circuits, etc. where time delay is not required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OTM15
Item Number OTM15
Manufacturer Mersen
Product Series OTM
Family Series Mersen Fuses, OTM Series
Current Rating 15 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 38.1 mm
Diameter (mm) 10.31 mm
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 1.5 "
Net Weight 0.01 lbs
Gross Weight 0.012 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved