OTS50
Mersen Fuses, OTS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OTS50

Mersen Fuses, OTS Series
In stock
Item Number
OTS50
MFG Item Number
OTS50
Series
OTS50 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, OTS Series
Item #
OTS50
Fuse, 600V 50A 5 1/2x1 1/16 K5,

OTS Series Information

  • 1~600 Amps
  • 600 VAC
  • 300 VDC
  • Cartridge or Center Bladed
  • UL, CSA Approvals
OTS general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non‑motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.

Specifications

Specifications
Manufacturer Part Number OTS50
Item Number OTS50
Manufacturer Mersen
Product Series OTS
Family Series Mersen Fuses, OTS Series
Current Rating 50 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 50 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved