OTS70
Mersen Fuses, OTS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OTS70

Mersen Fuses, OTS Series
In stock
Item Number
OTS70
MFG Item Number
OTS70
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, OTS Series
Item #
OTS70
Fuse, 600V 70A 7 7/8x1 5/16 K5,

OTS Series Information

  • 1~600 Amps
  • 600 VAC
  • 300 VDC
  • Cartridge or Center Bladed
  • UL, CSA Approvals
OTS general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non‑motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OTS70
Item Number OTS70
Manufacturer Mersen
Product Series OTS
Family Series Mersen Fuses, OTS Series
Current Rating 70 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Center Bladed
Interrupt Rating 50 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.55 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved