PCF30-H
Mersen Fuses, PCF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCF30-H

Mersen Fuses, PCF Series
In stock
Item Number
PCF30-H
MFG Item Number
PCF30-H
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, PCF Series
Item #
PCF30-H
Fuse, 90706-PC Mount, F213790

PCF Series Information

  • 1~30 Amps
  • 600 VAC
  • 500 VDC
  • Fast Acting
  • Three Mounting Styles
Ferraz Shawmut's PCF series of fast‑acting direct‑mountable fuses addresses the increasing need for electrical protection at the PC board as current and voltage requirements push higher. These fuses help printed circuit board manufacturers reduce parts by eliminating clips and fuse blocks and allowing automated assembly. PCF fuses can be used for the protection of main frame power boards, small circuit breakers with low interrupting ratings and other critical components. PCF fuses bring greatly increased ampere, voltage and interrupting ratings to the board itself and are UL Component Recognized.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCF30-H
Item Number PCF30-H
Manufacturer Mersen
Product Series PCF
Family Series Mersen Fuses, PCF Series
Current Rating 30 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Fast Acting
Package Type Double Hole Mount
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, UL
RoHS Yes
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved