PCS30-R
Mersen Fuses, PCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCS30-R

Mersen Fuses, PCS Series
In stock
Item Number
PCS30-R
MFG Item Number
PCS30-R
Series
PCS30-R is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, PCS Series
Item #
PCS30-R
Fuse, 14163-PC Mount, R212259

PCS Series Information

  • 5~30 Amps
  • 600 VAC
  • 600 VDC
  • Extremely Fast Acting
  • Three Mounting Styles
Ferraz Shawmut's PCS series of extremely fast‑acting, direct‑mountable fuses addresses the increasing need for electrical protection at the PC board as current and voltage requirements push higher. These fuses help printed circuit board manufacturers reduce parts by eliminating clips and fuse blocks and allowing automated assembly. PCS fuses are AC and DC rated and are extremely current‑limiting. They will protect semiconductors, main frame boards, circuit breakers with low interrupting rating and other critical components. PCS fuses bring I2t protection, higher voltage and interrupting ratings to the board itself and are UL Component Recognized.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCS30-R
Item Number PCS30-R
Manufacturer Mersen
Product Series PCS
Family Series Mersen Fuses, PCS Series
Current Rating 30 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Fast Acting
Package Type Slot Mount
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, UL
RoHS Yes
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved