STP4803PYGM
Mersen Surge Protective Devices (SPDs), ST-PLUGGABLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STP4803PYGM

Mersen Surge Protective Devices (SPDs), ST-PLUGGABLE Series
In stock
Item Number
STP4803PYGM
MFG Item Number
STP4803PYGM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), ST-PLUGGABLE Series
Item #
STP4803PYGM
Surge Protection Device, 277/480V

ST-PLUGGABLE Series Information

  • Easy Installation or Retrofit
  • DIN‑rail Mountable
  • Fail‑safe, Self‑protected Design
  • Remote Indicator
  • Visual Indicator

Surge‑Trap Pluggable Surge Protective Device (SPD) is a no‑fuse, fail‑safe surge suppressor featuring Mersen's patented TPMOV® technology inside. The pluggable SPD is UL 1449 3rd Edition approved. It is DIN‑rail mountable featuring a fail‑safe self‑protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuits. The Surge‑Trap Pluggable SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices.

  • IP20 Finger‑safe Design
  • Small Footprint
  • No Additional Overcurrent Protection Devices Required
  • Easy to Replace Modules

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STP4803PYGM
Item Number STP4803PYGM
Manufacturer Mersen
Product Series ST-PLUGGABLE
Family Series Mersen Surge Protective Devices (SPDs), ST-PLUGGABLE Series
IP Rating IP20
Line Voltage 277 VAC, 480 VAC 3P Wye
Surge Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 4
Mode of Protection L-L, L-N
Mounting DIN Rail
Auxiliary Contact Yes
End of Life Indicator Yes
Approvals CE, cUR, UR
RoHS Yes
Net Weight 1.15 lbs
Gross Weight 1.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved