TR12RID
Mersen Fuses, TR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR12RID

Mersen Fuses, TR Series
In stock
Item Number
TR12RID
MFG Item Number
TR12RID
Series
TR12RID is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, TR Series
Item #
TR12RID
Fuse, 250V 12A TD RK5 SMARTSPOT,

TR Series Information

  • .1~600 Amps
  • 250 Volts
  • Fiberglass Body
  • Cartridge or Single Slotted
  • Optional Blown Fuse Indicator
  • UL, CSA Approvals
TR current limiting time delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Tri‑onic proven time delay characteristic safely handles harmless starting currents and inrush currents associated with motors and transformers. Ferraz Shawmut Smart Spot series fuses (TRxxRID part numbers) provide a visual blown fuse indicator.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TR12RID
Item Number TR12RID
Manufacturer Mersen
Product Series TR
Family Series Mersen Fuses, TR Series
Current Rating 12 A
Voltage (AC) 250 VAC
Voltage (DC) 160 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 200 kA @ 250 V
Trip Indicator Yes
Alarm Contact No
Diameter (mm) 14.48 mm
Body Length (mm) 50.8 mm
Diameter (in) 0.57 "
Body Length (in) 2 "
Approvals CSA, UL
RoHS Yes
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved