TRM10
Mersen Fuses, TRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TRM10

Mersen Fuses, TRM Series
In stock
Item Number
TRM10
MFG Item Number
TRM10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, TRM Series
Item #
TRM10
Fuse, 250V 10A 1 1/2x13/32 MID TD,

TRM Series Information

  • .10~30 Amps
  • 250 VAC
  • Time Delay
  • Cartridge
  • UL, CSA Approvals
TRM time delay midget fuses are rated 250 volts AC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TRM10
Item Number TRM10
Manufacturer Mersen
Product Series TRM
Family Series Mersen Fuses, TRM Series
Current Rating 10 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 38.1 mm
Diameter (mm) 10.31 mm
Diameter (in) 0.41 "
RoHS Yes
Length (In) 1.5 "
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved