TRM3
Mersen Fuses, TRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TRM3

Mersen Fuses, TRM Series
In stock
Item Number
TRM3
MFG Item Number
TRM3
Series
TRM3 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, TRM Series
Item #
TRM3
Fuse, 250V 3A 1 1/2x13/32 MID TD,

TRM Series Information

  • .10~30 Amps
  • 250 VAC
  • Time Delay
  • Cartridge
  • UL, CSA Approvals
TRM time delay midget fuses are rated 250 volts AC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications.

Specifications

Specifications
Manufacturer Part Number TRM3
Item Number TRM3
Manufacturer Mersen
Product Series TRM
Family Series Mersen Fuses, TRM Series
Current Rating 3 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 38.1 mm
Diameter (mm) 10.31 mm
Diameter (in) 0.41 "
RoHS Yes
Length (In) 1.5 "
Net Weight 0.012 lbs
Gross Weight 0.012 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved