TRS10RID
Mersen Fuses, TRS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TRS10RID

Mersen Fuses, TRS Series
In stock
Item Number
TRS10RID
MFG Item Number
TRS10RID
Series
TRS10RID is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, TRS Series
Item #
TRS10RID
Fuse, 600V 10A TD RK5 SMARTSPOT,

TRS Series Information

  • .1~600 Amps
  • 600 Volts
  • Fiberglass Body
  • Cartridge or Single Slotted
  • Optional Blown Fuse Indicator
  • UL, CSA Approvals
TRS current limiting time delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Tri‑onic proven time delay characteristic safely handles harmless starting currents and inrush currents associated with motors and transformers. Ferraz Shawmut Smart Spot series fuses (TRSxxRID part numbers) provide a visual blown fuse indicator.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TRS10RID
Item Number TRS10RID
Manufacturer Mersen
Product Series TRS
Family Series Mersen Fuses, TRS Series
Current Rating 10 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 200 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Diameter (mm) 20.83 mm
Body Length (mm) 127 mm
Diameter (in) 0.82 "
Body Length (in) 5 "
Approvals CSA, UL
RoHS Yes
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved