US141I
Mersen Fuseblocks & Holders, US14 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US141I

Mersen Fuseblocks & Holders, US14 Series
In stock
Item Number
US141I
MFG Item Number
A331154
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, US14 Series
Item #
US141I
Fuseholder, UltraSafe, 750V-50A,

US14 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number A331154
Item Number US141I
Manufacturer Mersen
Product Series US14
Family Series Mersen Fuseblocks & Holders, US14 Series
Microswitch No
Max Current 50 A
Voltage 750 V
Poles 1
Fuse Size (mm) 14x51 mm
Connection Type Pressure Connector
Mounting Type DIN Rail Mount
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CSA, IEC, UL
RoHS No
Net Weight 0.35 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved