US142I
Mersen Fuseblocks & Holders, US14 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US142I

Mersen Fuseblocks & Holders, US14 Series
In stock
Item Number
US142I
MFG Item Number
H331138
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, US14 Series
Item #
US142I
Fuseholder, 2-P, 14x51mm, 50A/750V

US14 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H331138
Item Number US142I
Manufacturer Mersen
Product Series US14
Family Series Mersen Fuseblocks & Holders, US14 Series
Microswitch No
Max Current 50 A
Voltage 750 V
Poles 2
Fuse Size (mm) 14x51 mm
Connection Type Pressure Connector
Mounting Type DIN Rail Mount
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CSA, IEC, UL
RoHS No
Net Weight 0.54 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved