US221
Mersen Fuseblocks & Holders, US22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US221

Mersen Fuseblocks & Holders, US22 Series
In stock
Item Number
US221
MFG Item Number
E331158
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, US22 Series
Item #
US221
Fuseholder, 1-P, 100A/750V Max,

US22 Series Information

  • 125 Amps
  • 750 Volts
  • 1~3 Poles
  • DIN Rail Mount
  • 22 x 58 mm Fuses
Like ULTRASAFE holders, they qualify as "finger safe" to an IP20 grade of protection under IEC standards, including fuse changing. The US22 ranges are available in 1, 2, or 3 pole units, with or without blown‑fuse indicator lights in each pole and also comes standard with a mechanical indicator that shows fuse presence.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E331158
Item Number US221
Manufacturer Mersen
Product Series US22
Family Series Mersen Fuseblocks & Holders, US22 Series
Microswitch No
Max Current 125 A
Voltage 750 V
Poles 1
Fuse Size (mm) 22x58 mm
Connection Type Pressure Connector
Mounting Type DIN Rail Mount
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CSA, IEC, UL
RoHS No
Net Weight 0.41 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved