US3J3
Mersen Fuseblocks & Holders, CLASS J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US3J3

Mersen Fuseblocks & Holders, CLASS J Series
In stock
Item Number
US3J3
MFG Item Number
US3J3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS J Series
Item #
US3J3
Fuseholder, 30A J 3P UltraSafe,

CLASS J Series Information

  • 600VAC / DC Rating
  • Mersen Class J fuse blocks accommodate all Class J fuses
  • All Class J fuse blocks meet the requirements of UL4248 (formerly UL512)
  • Choose between screw, pressure plate, box and special order stud connectors
  • All fuse clips are made of high conductivity tin‑plated copper, with a choice of spring reinforced or non‑spring reinforced clips
Insulators are either molded glass‑filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30A, 60A and the new 100A SJ fuse blocks feature a unique expander block configuration which can be snapped onto 1‑, 2‑, or 3‑pole blocks to form multi‑pole segmented blocks of as many poles as desired.
  • Space saving options in the 30A and 100A configurations



Videos

Specifications

Specifications
Manufacturer Part Number US3J3
Item Number US3J3
Manufacturer Mersen
Product Series CLASS J
Family Series Mersen Fuseblocks & Holders, CLASS J Series
Max Current 30 A
Voltage 600 V
Poles 3
Fuse Class J
Connection Type Pressure Connector
Mounting Type DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CSA, UL
RoHS No
Net Weight 1.43 lbs
Gross Weight 1.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved