USCC3I
Mersen Fuseblocks & Holders, USCC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USCC3I

Mersen Fuseblocks & Holders, USCC Series
In stock
Item Number
USCC3I
MFG Item Number
USCC3I
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, USCC Series
Item #
USCC3I
Fuseholder, 600V 30A 3P CC

USCC Series Information

  • 1~3 Poles
  • 30 Amps
  • 600 Volts
  • DIN Rail Mount
  • Finger Safe Protection
The Shawmut ULTRASAFE Fuse Holders save up to 15% mounting space and any combination can be snapped onto a 35mm DIN rail. Also features quick, and easy fuse change. Optional indicator lights.

Specifications

Specifications
Manufacturer Part Number USCC3I
Item Number USCC3I
Manufacturer Mersen
Product Series USCC
Family Series Mersen Fuseblocks & Holders, USCC Series
Max Current 30 A
Voltage 600 V
Poles 3
Connection Type Pressure Connector
Mounting Type DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CSA, UL
RoHS No
Net Weight 0.43 lbs
Fuse Class CC
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved