USGCC1I-DC24
Mersen Fuseblocks & Holders, USGCC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USGCC1I-DC24

Mersen Fuseblocks & Holders, USGCC Series
In stock
Item Number
USGCC1I-DC24
MFG Item Number
USGCC1I-DC24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, USGCC Series
Item #
USGCC1I-DC24
Fuseholder, UltraSafe 1P Class CC

USGCC Series Information


  • DIN‑rail mounting
  • Compact footprint
  • IP20 finger‑safe protection
  • Option visual blown fuse indicator
  • Environmentally conscious, RoHS compliant and lead free

Innovative UltraSafe class CC and midget fuseholders with screw‑less, spring pressure, wire termination technology. Mersen's new USGCC & USGM series fuseholders deliver the ultimate ease‑of‑use, time (labor) saving and reliable solution available in the marketplace. Mersen is the first manufacturer to offer screw‑less, spring pressure, wire termination technology into a power fuseholder, delivering the best of both technologies to its customers. Now you can experience the combined benefits of safety, ease‑of‑use, labor savings and reliability of UltraSafe fuseholders and spring pressure technology.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USGCC1I-DC24
Item Number USGCC1I-DC24
Manufacturer Mersen
Product Series USGCC
Family Series Mersen Fuseblocks & Holders, USGCC Series
Max Current 30 A
Voltage 24 V
Poles 1
Connection Type Pressure Connector
Mounting Type DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CSA, IEC, UL
RoHS Yes
Comments Watts Loss, 3W or less
Net Weight 0.145 lbs
Fuse Class CC
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved