USGM4I
Mersen Fuseblocks & Holders, USGM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USGM4I

Mersen Fuseblocks & Holders, USGM Series
In stock
Item Number
USGM4I
MFG Item Number
USGM4I
Series
USGM4I is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, USGM Series
Item #
USGM4I
Fuseholder, UltraSafe 4P Midget

USGM Series Information


  • DIN‑rail mounting
  • Compact footprint
  • IP20 finger‑safe protection
  • Option visual blown fuse indicator
  • Environmentally conscious, RoHS compliant and lead free

Innovative UltraSafe class CC and midget fuseholders with screw‑less, spring pressure, wire termination technology. Mersen's new USGCC & USGM series fuseholders deliver the ultimate ease‑of‑use, time (labor) saving and reliable solution available in the marketplace. Mersen is the first manufacturer to offer screw‑less, spring pressure, wire termination technology into a power fuseholder, delivering the best of both technologies to its customers. Now you can experience the combined benefits of safety, ease‑of‑use, labor savings and reliability of UltraSafe fuseholders and spring pressure technology.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USGM4I
Item Number USGM4I
Manufacturer Mersen
Product Series USGM
Family Series Mersen Fuseblocks & Holders, USGM Series
Max Current 30 A
Voltage 300 V
Poles 4
Fuse Class Midget
Connection Type Pressure Connector
Mounting Type DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CSA, IEC, UL
RoHS Yes
Comments Watts Loss, 3W or less
Net Weight 0.56 lbs
Gross Weight 0.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved