W212585
Mersen Fuses, FR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W212585

Mersen Fuses, FR Series
In stock
Item Number
W212585
MFG Item Number
W212585
Series
W212585 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FR Series
Item #
W212585
Fuse, 25A, 500VAC, gG, 10x38mm,

FR Series Information

  • Safest and Most Reliable Protection System
  • Visual Indication of Fuse Operation
  • Full Range Protection
  • Reduced Size
Mersen fuse‑links cover a wide range of physical sizes and ampere. They are designed to protect for electrical distribution circuits and various industrial applications. They are used for the protection of cables, motors, and LV‑networks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number W212585
Item Number W212585
Manufacturer Mersen
Product Series FR
Family Series Mersen Fuses, FR Series
Current Rating 25 A
Voltage (AC) 500 VAC
Characteristic General Purpose
Trip Indicator Yes
Alarm Contact No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.018 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved