Z213600
Mersen Fuses, FR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Z213600

Mersen Fuses, FR Series
In stock
Item Number
Z213600
MFG Item Number
Z213600
Series
Z213600 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FR Series
Item #
Z213600
Fuse, 32A, 400VAC, gG, 10x38mm,

FR Series Information

  • Safest and Most Reliable Protection System
  • Visual Indication of Fuse Operation
  • Full Range Protection
  • Reduced Size
Mersen fuse‑links cover a wide range of physical sizes and ampere. They are designed to protect for electrical distribution circuits and various industrial applications. They are used for the protection of cables, motors, and LV‑networks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number Z213600
Item Number Z213600
Manufacturer Mersen
Product Series FR
Family Series Mersen Fuses, FR Series
Current Rating 32 A
Voltage (AC) 400 VAC
Class gL-gG
Characteristic General Purpose
Trip Indicator Yes
Alarm Contact No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.018 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved