HTL05-D-4Q
Minarik Drives Drives, HTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HTL05-D-4Q

Minarik Drives Drives, HTL Series
In stock
Item Number
HTL05-D-4Q
MFG Item Number
HTL05-D-4Q
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, HTL Series
Item #
HTL05-D-4Q
DRIVE DC FOUR QUADRANT, Pot Incl.

HTL Series Information

  • True Low Voltage Output: Allows use of 115 or 230 VAC Supply Voltage on 12 or 24 VDC Motors
  • 4Q Reversing: Regenerative/4 Quadrant Drives have the Ability to Perform Quick, Contactorless, Braking and/or Reversing on‑the‑fly
  • Isolation: Easy Interface to a PLC (0‑5 or 0‑10 VDC)
  • User Adjustable Calibration Pots: Trimpot Adjustments for Forward Acceleration, Reverse Acceleration, Forward Max Speed, Reverse Max Speed, Forward Current Limit, Reverse Current Limit, IR Comp, and Min Speed
  • Diagnostic LEDs: LEDs for Power and Current Limit Status
The HTL Series is an all in one solution to control a 12 or 24 VDC motor when only 115 or 230 VAC is available. The HTL05‑D‑4Q design combines an AC to DC switching power supply with a PWM DC drive, allowing exceptional control of a low voltage motor with a high voltage supply.

The HTL Series allows for braking and reversing on the fly with a simple input to the drive. The drive has built‑in isolation so interfacing to PLC is simplified. This drive also works great for limit switch and actuator applications because it has independent inhibits. Add an "‑L" suffix for a version of the HTL Series that will work with linear actuators containing pot feedback for positioning applications.

The microprocessor on this drive allows the HTL Series to be extremely flexible for OEM applications. Custom applications or routines can be programmed into the HTL Series to meet your OEM needs. The drive contains LEDs for power and current limit status along with calibration trimpots that can be customized at our factory for an OEM application.

Choose the HTL Series for applications utilizing 12 or 24 VDC motors that need to be powered from 115 or 230 VAC.

  • Stopping Modes: Forward Inhibit and Reverse Inhibit can be Set for N/O and N/C to Brake to a Stop
  • Spade and Screw Terminals: Spade Terminals for Power Connections and Screw Terminals for Logic Connections
  • All in One Package: Switching Power Supply and DC Drive in One Package
  • Options: "‑L" Option Allows the Drive to Work with Actuators Containing a Linear Pot

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HTL05-D-4Q
Item Number HTL05-D-4Q
Manufacturer Minarik Drives
Product Series HTL
Family Series Minarik Drives Drives, HTL Series
Output Armature Voltage (DC) 0-12 VDC, 0-24 VDC
Max HP @ 12 VDC Armature 0.05 hp
Max HP @ 24 VDC Armature 0.125 hp
Max Armature Current (DC) 5 A
Regen Yes
Operator Controls Built In
Package Chassis
Approvals cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 1.75 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved