PM200DV1A120
Mitsubishi Transistors, PM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PM200DV1A120

Mitsubishi Transistors, PM Series
In stock
Item Number
PM200DV1A120
MFG Item Number
PM200DV1A120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, PM Series
Item #
PM200DV1A120
IPM MODULE V1-SERIES

PM Series Information

  • Flat Base Type
  • Insulated Package
  • UL Recognized

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PM200DV1A120
Item Number PM200DV1A120
Manufacturer Mitsubishi
Product Series PM
Family Series Mitsubishi Transistors, PM Series
Ic 200 A
Vces 1,200 V
RoHS No
Net Weight 1.06 lbs
Gross Weight 1.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved