The store will not work correctly when cookies are disabled.
KIM23005-3
Myron Zucker Power Factor Correction Capacitors, Calmount Series
MFG Item Number
KIM23005-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Factor Correction Capacitors, Calmount Series
PFCC, 5KVAR, 240V, w/Indicator and
Calmount Series Information
- Self‑Contained, 3‑Phase, Delta‑Connected
- Indication Light Illuminates on Outside of Enclosure when Corresponding Fuse has Blown
- 3‑Phase Pressure‑Actuated Interrupter
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
KIM23005-3 |
Item Number |
KIM23005-3 |
Manufacturer |
Myron Zucker |
Product Series |
Calmount |
Family Series |
Myron Zucker Power Factor Correction Capacitors, Calmount Series |
Rated Current Per Phase |
12 A |
Capacitor Type |
Individual |
Voltage |
240 VAC |
kVAR Rating |
5 |
Phase |
Three Phase |
Termination |
Wire Leads |
Fused |
Yes |
Fuse Indicator |
Yes |
Status Indicators |
Yes |
Discharge Resistors |
Yes |
Mount |
Wall Mount |
Applications |
At the Load, Branch Panel, Main Service Entrance |
NEMA Rating |
NEMA 12 |
Approvals |
CE, cUL, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved